Pipe fitting

  • Mfr # 60RTESW3K075050
  • Zoro # G523937163
product price: 
$
36.59
/ea

Key Features

Fitting Thread Size A
3/4"-14
Side B Thread Type
NPT
Specific Fitting Shape
Tee
Standards
ASME B16.11
Fitting Side A Nominal Pipe Size
3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60RTESW3K075050
Zoro #
G523937163
UPC #
840280542742
Country of Origin
Multiple

Dimensions

Fitting Thread Size A
3/4"-14
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Thread Size B
3/4"-14
Fitting Side C Nominal Pipe Size
1/2 in
Overall Length
66.6 mm
Fitting Thread Size C
1/2"-14
Wire Rope Length
66.6 mm
Length
66.6 mm

Details

Item
Pipe Fitting
Side B Thread Type
NPT
Specific Fitting Shape
Tee
Standards
ASME B16.11
Application
Air, Gases, Oils, Potable Water
For Pipe Schedule
Schedule 40
Material Grade
CF8M
Side 3 Thread Type
NPT
Class
Class 150
Fitting Side B Gender
Female
Includes Seal
No
Fitting Side B Type
Threaded
Fitting Side C Gender
Female
Maximum Operating Pressure
300 psi @ 72 Degrees F
Fitting Side B Pipe Threading
14
Fitting Side A Pipe Threading
14
Color
Silver
Side A Thread Type
NPT
Fitting Side C Pipe Threading
14
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Threaded
Fitting Side C Type
Threaded
Fitting Side A Gender
Female
Wire Color
Silver

Description

Pipe fitting

Restrictions

Ratings & reviews