Shop NIBCO
See all product information
Create Account
U45Bc-E 1 1/4 Tu Ball Check Epdm PVC
- Mfr # MA817UB
- Zoro # G524154071
product price:Â
$
330.99
/ea
Free Shipping & Returns
Key Features
Length
6.75 in
Pipe Size
1-1/4 in
Overall Height
4.08 in
Connection
Threaded
Width
4.08 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MA817UB
- Zoro #
- G524154071
- UPC #
- 039923735355
- Country of Origin
- United States
Dimensions
- Length
- 6.75 in
- Pipe Size
- 1-1/4 in
- Overall Height
- 4.08 in
- Width
- 4.08 in
Details
- Item
- Valves
- Connection
- Threaded
- Application - Valves
- Commercial Plumbing, Industrial, Irrigation, Lead Free
- Body Material
- PVC - Polyvinyl Chloride
Description
The original Chemtrol True Union design allows the valve and operational components to be conveniently lifted from the piping system for repair or replacement. The valve can be easily joined with the universal socket and threaded end connections. Please refer to Chemtrol technical data sheets, valve selection guides and catalogs for engineering and installation information. PVC Schedule 80 exhibits excellent corrosion resistance properties and has the highest long-term hydrostatic strength of any other major thermoplastic material used for piping systems. Chemtrol PVC valves are lightweight, easy to install, maintenance-free, and will not rust, scale, pit or corrode. Choose Chemtrol valves for the most reliable, versatile and economical valve option in commercial and industrial applications. Because Chemtrol is a NIBCO brand the flow-control valves are unsurpassed in quality, performance and longevity.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.