Pipe fitting
- Mfr # 60SESP114212
- Zoro # G423938796
product price:Â
$
78.99
/ea
Key Features
Color
Silver
Includes Seal
No
Maximum Operating Pressure
300 psi @ 72 Degrees F
Fitting Features
Rigid
Max. Steam Pressure
150 psi @ 600 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60SESP114212
- Zoro #
- G423938796
- UPC #
- 840280530466
- Country of Origin
- Multiple
- Color
- Silver
- Includes Seal
- No
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Fitting Features
- Rigid
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Side A Thread Type
- NPT
- Finish/Coating
- None
- Fitting Side B Pipe Threading
- 8
- Fitting Side A Gender
- Female
- Fitting Side A Type
- Threaded
- Item
- Pipe fitting
- Application
- Gases, Oils
- For Pipe Schedule
- Schedule 40
- Includes Pre-Applied Thread Sealant
- No
- Class
- Class 150
- Fitting Side A Pipe Threading
- 8
- Wire Color
- Silver
Dimensions
- Overall Length
- 140.8 mm
- Wire Rope Length
- 140.8 mm
- Length
- 140.8 mm
Description
None, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 8, 8, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.