Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 60SESP114300
- Zoro # G623938121
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Side A Thread Type
NPT
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Threaded
For Pipe Schedule
Schedule 40
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60SESP114300
- Zoro #
- G623938121
- UPC #
- 840280530473
- Country of Origin
- Multiple
- Side A Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Type
- Threaded
- For Pipe Schedule
- Schedule 40
- Color
- Silver
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Finish/Coating
- None
- Includes Seal
- No
- Fitting Side A Gender
- Female
- Item
- Pipe fitting
- Application
- Gases, Oils
- Fitting Side B Pipe Threading
- 8
- Class
- Class 150
- Fitting Side A Pipe Threading
- 8
- Fitting Features
- Rigid
- Wire Color
- Silver
Dimensions
- Overall Length
- 165.3 mm
- Wire Rope Length
- 165.3 mm
- Length
- 165.3 mm
Description
None, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 8, 8, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.