Pipe fitting
- Mfr # 60SP112N0116
- Zoro # G223937142
product price:Â
$
2.29
/ea
Sold in multiples of 5 for
$11.45
Key Features
Includes Seal
No
Hex Size
1/16 in
Series
0SP112N
Manufacture Location
Globally Sourced
Plug Drive Style
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60SP112N0116
- Zoro #
- G223937142
- UPC #
- 840280504016
- Country of Origin
- Multiple
- Item
- Pipe fitting
- Includes Seal
- No
- Series
- 0SP112N
- Manufacture Location
- Globally Sourced
- Plug Drive Style
- Hex
- Fitting Connection Type
- Threaded
- Class
- Class 150
- For Pipe Schedule
- Schedule 40
- Material Grade
- CF8M
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Color
- Silver
- Specific Fitting Shape
- Plug
- Fitting Side A Pipe Threading
- 27
- Minimum Operating Temperature
- -20 Degrees F
- Thread Type
- NPT
- Standards
- ASME B16.11
- Maximum Operating Temperature
- 800 Degrees F
- Includes Pre-Applied Thread Sealant
- No
- Wire Color
- Silver
Dimensions
- Hex Size
- 1/16 in
- Overall Length
- 11/32 in
- Nominal Pipe Size
- 1/16 in
- Wire Rope Length
- 11/32 in
- Length
- 11/32 in
Description
Plug, 1/16 in Nominal Pipe Size, Stainless Steel, Not Applicable, CF8M, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 11/32 in Overall Length, 300 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 27, Not Applicable, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.