Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 60SQ6K100
- Zoro # G923938524
product price:Â
$
20.15
/ea
Key Features
Fitting Side A Pipe Threading
11 1/2
Plug Drive Style
Square
Material Grade
CF8M
Nominal Pipe Size
1 in
Standards
ASME B16.11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60SQ6K100
- Zoro #
- G923938524
- UPC #
- 840280542476
- Country of Origin
- Multiple
Dimensions
- Nominal Pipe Size
- 1 in
- Thread Size
- 1 - 11.5
- Overall Length
- 1 5/16 in
- Wire Rope Length
- 1 5/16 in
- Length
- 1 5/16 in
Details
- Item
- Pipe fitting
- Fitting Side A Pipe Threading
- 11 1/2
- Plug Drive Style
- Square
- Material Grade
- CF8M
- Standards
- ASME B16.11
- Color
- Silver
- Manufacture Location
- Globally Sourced
- Thread Type
- NPT
- Minimum Operating Temperature
- -20 Degrees F
- Fitting Connection Type
- Threaded
- Includes Seal
- No
- For Pipe Schedule
- Schedule XXH
- Includes Pre-Applied Thread Sealant
- No
- Maximum Operating Pressure
- 6000 PSI @ 72 Degrees F
- Class
- Class 6000
- Maximum Operating Temperature
- 800 Degrees F
- Specific Fitting Shape
- Plug
- Wire Color
- Silver
Description
Plug, 1 in Nominal Pipe Size, Stainless Steel, Not Applicable, CF8M, Class Class 6000, For Pipe Schedule Schedule XXH, Threaded, 1 5/16 in Overall Length, 6000 PSI @ 72 Degrees F Maximum Operating Pressure, Plug Construction Cored, Plug Drive Style Square, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 11 1/2, 1 - 11.5, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.