Pipe fitting
- Mfr # 60SQSP114012
- Zoro # G623937858
product price:Â
$
2.49
/ea
Sold in multiples of 4 for
$9.96
Key Features
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Class
Class 150
Thread Size
1/2 - 14
Overall Length
15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60SQSP114012
- Zoro #
- G623937858
- UPC #
- 840280531128
- Country of Origin
- Multiple
- Item
- Pipe fitting
- Includes Pre-Applied Thread Sealant
- No
- Includes Seal
- No
- Class
- Class 150
- Maximum Operating Temperature
- 800 Degrees F
- Material Grade
- CF8M
- Fitting Connection Type
- Threaded
- Specific Fitting Shape
- Plug
- Thread Type
- NPT
- Manufacture Location
- Globally Sourced
- For Pipe Schedule
- Schedule 40
- Color
- Silver
- Minimum Operating Temperature
- -20 Degrees F
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Standards
- ASME B16.11
- Plug Drive Style
- Square
- Fitting Side A Pipe Threading
- 14
- Wire Color
- Silver
Dimensions
- Thread Size
- 1/2 - 14
- Overall Length
- 15/16 in
- Nominal Pipe Size
- 1/2 in
- Wire Rope Length
- 15/16 in
- Length
- 15/16 in
Description
Plug, 1/2 in Nominal Pipe Size, Stainless Steel, Not Applicable, CF8M, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 15/16 in Overall Length, 300 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Cored, Plug Drive Style Square, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 14, 1/2 - 14, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.