Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 60SQSP114200
- Zoro # G023938943
product price:Â
$
20.99
/ea
Key Features
Material Grade
CF8M
Manufacture Location
Globally Sourced
Fitting Connection Type
Threaded
Class
Class 150
Maximum Operating Temperature
800 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60SQSP114200
- Zoro #
- G023938943
- UPC #
- 840280531173
- Country of Origin
- Multiple
- Item
- Pipe fitting
- Material Grade
- CF8M
- Manufacture Location
- Globally Sourced
- Fitting Connection Type
- Threaded
- Class
- Class 150
- Maximum Operating Temperature
- 800 Degrees F
- Includes Seal
- No
- Minimum Operating Temperature
- -20 Degrees F
- For Pipe Schedule
- Schedule 40
- Plug Drive Style
- Square
- Thread Type
- NPT
- Fitting Side A Pipe Threading
- 11 1/2
- Includes Pre-Applied Thread Sealant
- No
- Color
- Silver
- Standards
- ASME B16.11
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Specific Fitting Shape
- Plug
- Wire Color
- Silver
Dimensions
- Thread Size
- 2 - 11.5
- Nominal Pipe Size
- 2 in
- Overall Length
- 1 5/8 in
- Wire Rope Length
- 1 5/8 in
- Length
- 1 5/8 in
Description
Plug, 2 in Nominal Pipe Size, Stainless Steel, Not Applicable, CF8M, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 1 5/8 in Overall Length, 300 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Cored, Plug Drive Style Square, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 11 1/2, 2 - 11.5, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.