Pipe fitting
- Mfr # 60SQSP114400
- Zoro # G423938321
product price:Â
$
89.99
/ea
Key Features
Fitting Side A Pipe Threading
8
Nominal Pipe Size
4 in
Plug Drive Style
Square
Color
Silver
Includes Pre-Applied Thread Sealant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60SQSP114400
- Zoro #
- G423938321
- UPC #
- 840280531203
- Country of Origin
- Multiple
Dimensions
- Nominal Pipe Size
- 4 in
- Thread Size
- 4-8
- Overall Length
- 2 1/4 in
- Wire Rope Length
- 2 1/4 in
- Length
- 2 1/4 in
Details
- Item
- Pipe fitting
- Fitting Side A Pipe Threading
- 8
- Plug Drive Style
- Square
- Color
- Silver
- Includes Pre-Applied Thread Sealant
- No
- Class
- Class 150
- Minimum Operating Temperature
- -20 Degrees F
- Thread Type
- NPT
- Specific Fitting Shape
- Plug
- Fitting Connection Type
- Threaded
- Material Grade
- CF8M
- Maximum Operating Temperature
- 800 Degrees F
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Manufacture Location
- Globally Sourced
- Includes Seal
- No
- For Pipe Schedule
- Schedule 40
- Standards
- ASME B16.11
- Wire Color
- Silver
Description
Plug, 4 in Nominal Pipe Size, Stainless Steel, Not Applicable, CF8M, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 2 1/4 in Overall Length, 300 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Cored, Plug Drive Style Square, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 8, 4-8, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.