Pipe fitting

  • Mfr # 60TESP114012
  • Zoro # G923938425
product price: 
$
8.29
/ea
Sold in multiples of 2 for $16.58

Key Features

Maximum Operating Pressure
300 psi @ 72 Degrees F
Fitting Side A Nominal Pipe Size
1/2 in
Standards
ASME B16.11
Fitting Side B Gender
Female
Side 3 Thread Type
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60TESP114012
Zoro #
G923938425
UPC #
840280530527
Country of Origin
Multiple

Dimensions

Fitting Side A Nominal Pipe Size
1/2 in
Fitting Thread Size B
1/2"-14
Fitting Thread Size C
1/2"-14
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Thread Size A
1/2"-14
Overall Length
56.8 mm
Fitting Side C Nominal Pipe Size
1/2 in
Wire Rope Length
56.8 mm
Length
56.8 mm

Details

Item
Pipe Fitting
Maximum Operating Pressure
300 psi @ 72 Degrees F
Standards
ASME B16.11
Fitting Side B Gender
Female
Side 3 Thread Type
NPT
Side B Thread Type
NPT
Fitting Side C Type
Threaded
Application
Air, Gases, Oils, Potable Water
Fitting Side C Pipe Threading
14
Color
Silver
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
Schedule 40
Fitting Side A Type
Threaded
Side A Thread Type
NPT
Specific Fitting Shape
Tee
Class
Class 150
Material Grade
CF8M
Fitting Side B Type
Threaded
Fitting Side B Pipe Threading
14
Fitting Side A Pipe Threading
14
Includes Seal
No
Fitting Side C Gender
Female
Wire Color
Silver

Description

Pipe fitting

Restrictions

Ratings & reviews