Pipe fitting
- Mfr # 60TESP114014
- Zoro # G423937010
product price:Â
$
4.49
/ea
Sold in multiples of 3 for
$13.47
Key Features
Specific Fitting Shape
Tee
Maximum Operating Pressure
300 psi @ 72 Degrees F
Fitting Side C Nominal Pipe Size
1/4 in
Overall Length
41.2 mm
Side B Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60TESP114014
- Zoro #
- G423937010
- UPC #
- 840280530503
- Country of Origin
- Multiple
Dimensions
- Fitting Side C Nominal Pipe Size
- 1/4 in
- Overall Length
- 41.2 mm
- Fitting Thread Size C
- 1/4"-18
- Fitting Thread Size A
- 1/4"-18
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Fitting Side A Nominal Pipe Size
- 1/4 in
- Fitting Thread Size B
- 1/4"-18
- Wire Rope Length
- 41.2 mm
- Length
- 41.2 mm
Description
Pipe fitting
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.