Shop ZORO SELECT
See all product information
Create Account
SS, Straight, 3/4"BSPTx1/4"BSPT
- Mfr # ZUSA-PF-8170
- Zoro # G800421323
product price:Â
$
13.49
/ea
Key Features
Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Hex Size
1 3/16 in
Color
Silver
Max. Steam Pressure
150 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-8170
- Zoro #
- G800421323
- UPC #
- 193005121815
- Country of Origin
- China
Dimensions
- Hex Size
- 1 3/16 in
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Fitting Side A Nominal Pipe Size
- 3/4 in
- Overall Length
- 1 in
- Fitting Thread Size A
- 3/4"-14
- Fitting Thread Size B
- 1/4"-19
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
The ZORO SELECT - ZUSA-PF-8170 is a stainless steel pipe fitting designed for low- to medium-pressure systems. It is rated as a Class 150 fitting per ASME/ANSI standards. Suitable for use within specified pressure and temperature ranges for water, steam, chemical, food, and HVAC lines.
Key Features:
- Made of 304 stainless steel, providing corrosion resistance and durability.
- Rated for operation within specified pressure ranges up to 150 psi.
- Connection types: BSPT threaded.
- Thread sizes: 14 TPI on Side A and 19 TPI on Side B.
- Hex size: 1 3/16 inches.
- Overall length: 1 inch.
- Meets ISO 7-1 standards for threaded pipe fittings.
- Low Lead Compliant.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.