Shop ZORO SELECT

Pipe fitting

  • Mfr # 60TESP114018
  • Zoro # G023938219

product price: 
$
3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Color
Silver
Material Grade
CF8M
Fitting Side A Gender
Female
Maximum Operating Pressure
300 psi @ 72 Degrees F
Standards
ASME B16.11
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60TESP114018
Zoro #
G023938219
UPC #
840280530497
Country of Origin
Multiple

Dimensions

Fitting Side C Nominal Pipe Size
1/8 in
Fitting Side B Nominal Pipe Size
1/8 in
Overall Length
41.2 mm
Fitting Thread Size A
1/8"-27
Fitting Thread Size B
1/8"-27
Fitting Thread Size C
1/8"-27
Fitting Side A Nominal Pipe Size
1/8 in
Wire Rope Length
41.2 mm
Length
41.2 mm

Details

Item
Pipe Fitting
Color
Silver
Material Grade
CF8M
Fitting Side A Gender
Female
Maximum Operating Pressure
300 psi @ 72 Degrees F
Standards
ASME B16.11
Fitting Side B Gender
Female
Specific Fitting Shape
Tee
Side B Thread Type
NPT
Side A Thread Type
NPT
Fitting Side A Pipe Threading
27
Fitting Side C Pipe Threading
27
Application
Air, Gases, Oils, Potable Water
Fitting Side A Type
Threaded
Side 3 Thread Type
NPT
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Fitting Side B Pipe Threading
27
For Pipe Schedule
Schedule 40
Fitting Side B Type
Threaded
Fitting Side C Gender
Female
Fitting Side C Type
Threaded
Class
Class 150
Wire Color
Silver

Description

Pipe fitting

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.