Shop ZORO SELECT

Pipe fitting

  • Mfr # 60TESP114034
  • Zoro # G623938961

product price: 
$
13.19
/ea

Key Features

For Pipe Schedule
Schedule 40
Specific Fitting Shape
Tee
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Thread Size A
3/4"-14
Side 3 Thread Type
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60TESP114034
Zoro #
G623938961
UPC #
840280530534
Country of Origin
Multiple

Dimensions

Fitting Side B Nominal Pipe Size
3/4 in
Fitting Thread Size A
3/4"-14
Overall Length
66.6 mm
Fitting Thread Size B
3/4"-14
Fitting Thread Size C
3/4"-14
Fitting Side C Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
3/4 in
Wire Rope Length
66.6 mm
Length
66.6 mm

Details

Item
Pipe Fitting
For Pipe Schedule
Schedule 40
Specific Fitting Shape
Tee
Side 3 Thread Type
NPT
Application
Air, Gases, Oils, Potable Water
Fitting Side B Type
Threaded
Fitting Side B Gender
Female
Fitting Side C Type
Threaded
Fitting Side C Pipe Threading
14
Fitting Side C Gender
Female
Side A Thread Type
NPT
Fitting Side A Pipe Threading
14
Maximum Operating Pressure
300 psi @ 72 Degrees F
Fitting Side A Type
Threaded
Material Grade
CF8M
Fitting Side B Pipe Threading
14
Fitting Side A Gender
Female
Includes Seal
No
Standards
ASME B16.11
Class
Class 150
Color
Silver
Includes Pre-Applied Thread Sealant
No
Side B Thread Type
NPT
Wire Color
Silver

Description

Pipe fitting

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.