Pipe fitting
- Mfr # 60TESP114300
- Zoro # G023937007
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Fitting Side B Gender
Female
Includes Seal
No
Overall Length
155.4 mm
Fitting Thread Size B
3"-8
Fitting Side C Nominal Pipe Size
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60TESP114300
- Zoro #
- G023937007
- UPC #
- 840280530596
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 155.4 mm
- Fitting Thread Size B
- 3"-8
- Fitting Side C Nominal Pipe Size
- 3 in
- Fitting Thread Size C
- 3"-8
- Fitting Thread Size A
- 3"-8
- Fitting Side A Nominal Pipe Size
- 3 in
- Fitting Side B Nominal Pipe Size
- 3 in
- Wire Rope Length
- 155.4 mm
- Length
- 155.4 mm
Description
Pipe fitting
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.