Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Fittings

  • Mfr # 793FM1

  • Zoro # G504415819


product price: $22.29
/ea

Key Features

Specific Fitting Shape
Straight
Standards
ASTM A197, BS EN 1562
Fitting Thread Size A
1/2 in -14
Includes Pre-Applied Thread Sealant
No
Application
Air, Natural Gas, Oil, Steam, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
793FM1
Zoro #
G504415819
UPC #
193005235055
Country of Origin
China

Dimensions

Fitting Thread Size A
1/2 in -14
Fitting Thread Size B
1/2 in -14
Overall Length
1 5/8 in
Fitting Side A Outside Diameter
13/16 in
Hex Size
1 7/16 in
Fitting Side B Outside Diameter
13/16 in
Fitting Side A Nominal Pipe Size
1/2 in
Bend Nominal Dimensions
1 3/4 x 1 2/3
Fitting Side B Nominal Pipe Size
1/2 in

Details

Item
Galvanized Malleable Iron Pipe Fitting
Specific Fitting Shape
Straight
Standards
ASTM A197, BS EN 1562
Includes Pre-Applied Thread Sealant
No
Application
Air, Natural Gas, Oil, Steam, Water
Max. Steam Pressure
360 psi
Fitting Side B Type
BSPT
Fitting Side B Gender
Female
Color
Silver
Fitting Side A Type
BSPT
Class
Class 150
Low Lead Certified Standard
N/A - Compliant
Fitting Side A Pipe Threading
14
Pipe Fitting Material
Malleable Iron
Low Lead Compliance Level
Compliant
Fitting Side A Gender
Female
Maximum Operating Pressure
150 psi
Finish/Coating
Galvanized
For Pipe Schedule
40
Fitting Side B Pipe Threading
14
Includes Seal
No

Description

Straight, Malleable Iron, Galvanized, Not Applicable, Class Class 150, For Pipe Schedule 40, 1/2 in, Female, BSPT, 13/16 in, 14, 1/2 in -14, 1/2 in, Female, BSPT, 13/16 in, 14, 1/2 in -14, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 150 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.