Pipe Flange, Blind Flange, 316/316L SS
Mfr # 4381001870
Zoro # G900441702
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Blind Flange
Pipe Fitting Material
Stainless Steel
Standards
ASME A182, ASME B1.20.1, ASME B16.5
Nominal Pipe Size
3 in
Connection Surface
Raised Face
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4381001870
Zoro #
G900441702
UPC #
-
Country of Origin
Viet Nam
Dimensions
Nominal Pipe Size
3 in
Flange Thickness
15/16 in
Bolt Circle Diameter
6 in
Flange Outside Diameter
7 1/2 in
Bolt Hole Diameter
3/4 in
Details
Specific Fitting Shape
Blind Flange
Pipe Fitting Material
Stainless Steel
Item
Pipe Flange
Standards
ASME A182, ASME B1.20.1, ASME B16.5
Connection Surface
Raised Face
Class
Class 150
Material Grade
316/316L
Number of Bolt Holes
4
Description
Blind Flange, Raised Face, 3 in Nominal Pipe Size, 7 1/2 in Flange Outside Diameter, 15/16 in Flange Thickness, Stainless Steel, 316/316L, Class Class 150, Number of Bolt Holes 4, 6 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.