Zoro Select
Pipe Flange, Cast Iron, 4 in Pipe Size
Mfr # ZFB222975
Zoro # G200918423
$61.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Round Closet Flange
- Fitting Connection Type Flanged x Slip-On
- Standards ASTM A74, ASTM C564
- Temp. Range 32 Degrees to 205 Degrees F
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Tempesta Ntempcosmopolitan 100 Ii Handsh (26046002)
- ASCO Rebuild Kit, for 2HTR7, 2HTR9, 3UK33 (C131204)
- MOEN Escutcheon & Gasket Kit (182632BL)
- KRAUS 17 in. Stainless Steel Bottom Grid for KHU101-17 Single Bowl Kitchen Sink (KBG-101-17)
- ZORO SELECT 1-1/2" x 1" Malleable Iron Hex Bushing Class 150 (5P524)
- ZORO SELECT Malleable Iron Union, Class 150, 1/2 in x 1/2 in Fitting Pipe Size, Female NPT x Female NPT, 1 Pack (5P591)
- ZORO SELECT Heavy-Duty Clamp Coupling, SS, 4 in (HDC400)
- ZORO SELECT 4" Black Steel Blind Flange (FLCS1RFBL400)
- ZORO SELECT 3/4" Malleable Iron Tee Class 300 (1LBX5)
- ZORO SELECT 1/4" Flanged x FNPT Malleable Iron Floor Flange Class 150 (521-601HC)
- ANVIL 1/2" x 3/8" Forged Steel Hex Bushing Class 6000 (0361330509)
- Zoro Select Fittings