This item is Discontinued.

Zoro Select Pipe Flange, Slip-On, 304 SS, 2" Pipe Size 4381007020

Pipe Flange, Slip-On, 304 SS, 2" Pipe Size (Discontinued)

  • Mfr # 4381007020
  • Zoro # G900441528
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4381007020
Zoro #
G900441528
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bolt Circle Diameter
4 3/4 in
Flange Thickness
1/2 in
Flange Outside Diameter
6 in
Nominal Pipe Size
2 in
Bolt Hole Diameter
3/4 in

Details

Specific Fitting Shape
Slip-On Flange
Pipe Fitting Material
Stainless Steel
Item
Pipe Flange
Standards
ASME A182, ASME B1.20.1, ASME B16.5
Number of Bolt Holes
4
Pipe Fitting Material & Grade
304 Stainless Steel
Fitting Shape
Flange
Class/Pressure
Class 150
Material Grade
304
Pressure Level
Low Pressure (100-299 psi)
Flange Type
Slip-On Flange
Fitting Material
304 Stainless Steel
Connection Surface
Flat Face
Class
Class 150

Description

Flange, Flat, 2 in Nominal Pipe Size, 6 in Flange Outside Diameter, 1/2 in Flange Thickness, Stainless Steel, 304, Class Class 150, Number of Bolt Holes 4, 4 3/4 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.