Zoro Select
Pipe Flange, Steel, 6" Pipe Size, Class 300
Mfr # BULK-PF-555
Zoro # G100424628
original price:
$123.09
9% off
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Blind Flange
- Fitting Connection Type Flanged x Blind
- Standards ASME B16.5, ASTM A105
- Max. Steam Pressure 725 psi
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reinforced Clear PVC Tubing, 1/2" ID x 3/4" OD x 10 Ft. L (ZUSA-HT-59)
- SHARPE VALVES 3/4" FNPT Stainless Steel Ball Valve Inline (4351012340)
- ZORO SELECT HD Pipe Strap, Steel, 3 In, 7 5/16 In L (HDPS-300)
- ZORO SELECT 1/2" MNPT x 5-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P796)
- ZORO SELECT 1" Malleable Iron Tee Class 300 (1LBX6)
- ZORO SELECT Street Tee, 1/2 In. (783Y72)
- ZORO SELECT 3/4" x 3/8" Malleable Iron 90 Degree Reducing Elbow Class 150 (5P446)
- ZORO SELECT 1/8" Steel Magnetic Hex Recessed Head Plug Class 150 (5016031)
- ZORO SELECT 45 Bend, Cast Iron, 3" Pipe Size, Socket (220608)
- ZORO SELECT Coupling, SS, 4 in Pipe Size, Black (XHD 400)
- ZORO SELECT 2" Black Steel Slip On Flange (FLCS1RFSO200)
- Zoro Select Fittings