Pipe, For Air, 27/32 in I.D., Aluminum
Mfr # ZUSA-PF-15018
Zoro # G901248416
product price: $249.99
/ea
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
Key Features
Pipe Size (Fittings)
3/4"
Standards
ANSI/ASME B1.20.1, ASTM B241
Wall Thickness
0.107 in
Application
Air
Resistance Properties
Corrosion-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-PF-15018
Zoro #
G901248416
UPC #
193005462222
Country of Origin
China
Dimensions
Pipe Size (Fittings)
3/4"
Wall Thickness
0.107 in
Outside Diameter
1 3/64 in
Inside Diameter
27/32 in
Nominal Pipe Size
3/4 in
Overall Length
10 ft
Details
Item
Pipe
Standards
ANSI/ASME B1.20.1, ASTM B241
Application
Air
Resistance Properties
Corrosion-Resistant
Side B Thread Type
NPT
Schedule
Schedule 40
Side B Connection Type
Threaded
Side B Gender
Male
Side A Thread Type
NPT
Metal Pipe Construction
Seamless
Side A Connection Type
Threaded
Maximum Operating Pressure
125 psi @ 72 Degrees F
Material
Aluminum
Fitting Compatibility
Schedule 40
Side A Gender
Male
Thread Configuration
Threaded on Both Ends
Material Grade
6063-T6
Description
Pipe, Application Air, Non-Potable Water, Oils, Finish/Coating Not Applicable, Fitting Compatibility Class 125, Inside Diameter 27/32 in, Material Aluminum, Material Grade 6063-T6, Maximum Operating Pressure 125 psi @ 72 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 10 ft, Resistance Properties Corrosion-Resistant, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.