Pipe Nipple, Aluminum, 3/4 in, , 12 in
- Mfr # ZUSA-PF-15030
- Zoro # G001248637
product price:Â
$
35.69
/ea
Key Features
Pipe Size (Fittings)
3/4"
Standards
ANSI/ASME B1.20.1, ASTM B241
Wall Thickness
0.107 in
Material Grade
6063-T6
Side B Connection Type
Unthreaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-15030
- Zoro #
- G001248637
- UPC #
- 193005462345
- Country of Origin
- China
Dimensions
- Pipe Size (Fittings)
- 3/4"
- Wall Thickness
- 0.107 in
- Inside Diameter
- 27/32 in
- Overall Length
- 12 in
- Outside Diameter
- 1 3/64 in
- Nominal Pipe Size
- 3/4 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Details
- Item
- Pipe Nipple
- Standards
- ANSI/ASME B1.20.1, ASTM B241
- Material Grade
- 6063-T6
- Side B Connection Type
- Unthreaded
- Side A Connection Type
- Unthreaded
- Metal Pipe Construction
- Seamless
- Resistance Properties
- Corrosion-Resistant
- Schedule
- Schedule 40
- Thread Configuration
- Unthreaded
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Material
- Aluminum
- Fitting Compatibility
- Class 125
- Application
- Air, Non-Potable Water, Oils
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Shell Material
- Aluminum
Description
Pipe Nipple, Application Air, Non-Potable Water, Oils, Finish/Coating Not Applicable, Fitting Compatibility Class 125, Inside Diameter 27/32 in, Material Aluminum, Material Grade 6063-T6, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 12 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.