Shop ZORO SELECT
See all product information
Create Account
Pipe Nipple
- Mfr # T4BNF.30
- Zoro # G723938281
product price:Â
$
226.99
/ea
Free Shipping & Returns
Key Features
Manufacture Location
Globally Sourced
Side B Connection Type
Threaded
Minimum Operating Temperature
-20 Degrees F
Side A Thread Type
NPT
Metal Pipe Construction
Welded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T4BNF.30
- Zoro #
- G723938281
- UPC #
- 840280541493
- Country of Origin
- Multiple
- Item
- Pipe nipple
- Manufacture Location
- Globally Sourced
- Side B Connection Type
- Threaded
- Minimum Operating Temperature
- -20 Degrees F
- Side A Thread Type
- NPT
- Metal Pipe Construction
- Welded
- Material
- Stainless Steel
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Side A Connection Type
- Threaded
- Side B Gender
- Male
- Application
- Air, Gases, Oils
- Schedule
- Schedule 40
- Maximum Operating Temperature
- 800 Degrees F
- Thread Configuration
- Threaded on Both Ends
- Series
- 0BN112N
- Maximum Steam Pressure
- 550 Degrees F
- Standards
- ASME B16.11
- Side B Thread Type
- NPT
- Fitting Compatibility
- Class 150
- Side A Gender
- Male
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 19/64 in
- Nominal Pipe Size
- 1 in
- Wire Rope Length
- 19/64 in
- Length
- 19/64 in
Description
Pipe nipple, Application Air, Gases, Oils, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Manufacture Location Globally Sourced, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 300 psi @ 72 Degrees F, Maximum Operating Temperature 800 Degrees F, Maximum Steam Pressure 550 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 in, Overall Length 19/64 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.