Tee
- Mfr # 4308004216
- Zoro # G623939692
product price:Â
$
45.79
/ea
Key Features
Specific Fitting Shape
Tee
Fitting Side A Type
Socket
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Nominal Pipe Size
2 in
Includes Seal
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4308004216
- Zoro #
- G623939692
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Fitting Side A Nominal Pipe Size
- 2 in
- Fitting Side B Nominal Pipe Size
- 2 in
Details
- Specific Fitting Shape
- Tee
- Fitting Side A Type
- Socket
- Includes Seal
- No
- Fitting Side B Type
- Socket
- For Pipe Schedule
- Schedule 80
- Includes Pre-Applied Thread Sealant
- No
- Class
- Class 3000
- Maximum Operating Pressure
- 3,000 psi @ 72 Degrees F
- Standards
- ASME B16.11
- Fitting Side B Gender
- Female
- Application
- Air, Gases, Non-Potable Water, Oils
- Fitting Side A Gender
- Female
- Item
- Metal Pipe Tee
Description
Tee
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.