Pipe Nipple

  • Mfr # T6BNE.66
  • Zoro # G823937672
product price: 
$
330.99
/ea
Free Shipping & Returns

Key Features

Application
Air, Gases, Oils
Side A Gender
Male
Standards
ASME B16.11
Side A Thread Type
NPT
Maximum Steam Pressure
550 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T6BNE.66
Zoro #
G823937672
UPC #
840280541622
Country of Origin
Multiple

Dimensions

Overall Length
21/32 in
Nominal Pipe Size
3/4 in
Wire Rope Length
21/32 in
Length
21/32 in

Details

Item
Pipe nipple
Application
Air, Gases, Oils
Side A Gender
Male
Standards
ASME B16.11
Side A Thread Type
NPT
Maximum Steam Pressure
550 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Side B Thread Type
NPT
Schedule
Schedule 40
Series
0BN112N
Fitting Compatibility
Class 150
Maximum Operating Pressure
300 psi @ 72 Degrees F
Side A Connection Type
Threaded
Side B Connection Type
Threaded
Side B Gender
Male
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
800 Degrees F
Thread Configuration
Threaded on Both Ends
Material
Stainless Steel
Metal Pipe Construction
Welded
Manufacture Location
Globally Sourced
Shell Material
Stainless Steel

Description

Pipe nipple, Application Air, Gases, Oils, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Manufacture Location Globally Sourced, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 300 psi @ 72 Degrees F, Maximum Operating Temperature 800 Degrees F, Maximum Steam Pressure 550 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/4 in, Overall Length 21/32 in, Schedule Schedule 40

Restrictions

Ratings & reviews