Shop ZORO SELECT
See all product information
Create Account
Flange, 5 7/8 in, Thrd, SS
- Mfr # BULK-PF-773
- Zoro # G700420839
product price:Â
$
361.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Flange
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Flanged x FNPT
Application
Air, Gases, Oils, Potable Water
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-PF-773
- Zoro #
- G700420839
- UPC #
- 193005129927
- Country of Origin
- India
- Specific Fitting Shape
- Flange
- Pipe Fitting Material
- Stainless Steel
- Fitting Connection Type
- Flanged x FNPT
- Item
- Metal Pipe Flange
- Application
- Air, Gases, Oils, Potable Water
- Color
- Silver
- Standards
- ASME B16.5, ASTM A182, MSS SP-25, MSS SP-6
- Class
- Class 1500
- For Pipe Schedule
- Schedule XXH
- Connection Surface
- Raised
- Number of Bolt Holes
- 4
- Low Lead Compliance Level
- Compliant
- Material Grade
- 316
- Gravity Flow
- Pressure
- Maximum Operating Pressure
- 2,400 psi @ 72 Degrees F
- Finish/Coating
- Plain
- Pipe Connection Type
- Threaded
- Wire Color
- Silver
Dimensions
- Bolt Hole Diameter
- 7/8 in
- Flange Outside Diameter
- 5 7/8 in
- Nominal Pipe Size
- 1 in
- Bolt Circle Diameter
- 4 in
- Overall Length
- 5 7/8 in
- Wire Rope Length
- 5 7/8 in
- Length
- 5 7/8 in
Description
The ZORO SELECT - BULK-PF-773 is a 1-inch nominal pipe size stainless steel pipe flange constructed from 316 stainless steel alloy. It features a threaded flange design with a raised face connection surface and a flanged x FNPT fitting connection type. This pipe flange is suitable for applications involving air, natural gas, oil, and potable water, rated for operation within the specified pressure class. Its silver color and design are constructed to meet the specified industry standards and specifications.
Key Features:
- Constructed from 316 stainless steel for corrosion resistance.
- Threaded flange type allowing assembly without welding.
- Raised face connection surface providing a sealing surface for gasket seating.
- Flanged x FNPT connection type combining flange and female NPT thread ends.
- Rated for use within the specified pressure class.
- Meets applicable lead content regulations for potable water applications.
- Includes 4 bolt holes, each with a diameter of 7/8 in.
- Flange outside diameter measures 5 7/8 in.
- Compatible with pipe schedule XXH.
- Meets standards ASME B16.5, ASTM A182, MSS SP-25, and MSS SP-6.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.