Shop ZORO SELECT
See all product information
Create Account
Pipe Nipple
- Mfr # T6BNI.25
- Zoro # G923938678
product price:Â
$
425.99
/ea
Free Shipping & Returns
Key Features
Series
0BN112N
Metal Pipe Construction
Welded
Side A Thread Type
NPT
Nominal Pipe Size
2 in
Application
Air, Gases, Oils
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T6BNI.25
- Zoro #
- G923938678
- UPC #
- 840280542230
- Country of Origin
- Multiple
Dimensions
- Nominal Pipe Size
- 2 in
- Overall Length
- 1/4 in
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Description
Pipe nipple, Application Air, Gases, Oils, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Manufacture Location Globally Sourced, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 300 psi @ 72 Degrees F, Maximum Operating Temperature 800 Degrees F, Maximum Steam Pressure 550 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in, Overall Length 1/4 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.