Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 40SQSP114014
- Zoro # G523938054
product price:Â
$
1.49
/ea
Sold in multiples of 7 for
$10.43
Key Features
Thread Size
1/4 - 18
Color
Silver
Fitting Side A Pipe Threading
18
Minimum Operating Temperature
-20 Degrees F
Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40SQSP114014
- Zoro #
- G523938054
- UPC #
- 840280528814
- Country of Origin
- Multiple
- Item
- Pipe fitting
- Color
- Silver
- Fitting Side A Pipe Threading
- 18
- Minimum Operating Temperature
- -20 Degrees F
- Thread Type
- NPT
- Class
- Class 150
- Includes Pre-Applied Thread Sealant
- No
- Material Grade
- CF8
- Manufacture Location
- Globally Sourced
- Specific Fitting Shape
- Plug
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Plug Drive Style
- Square
- Maximum Operating Temperature
- 800 Degrees F
- Includes Seal
- No
- Standards
- ASME B16.11
- Fitting Connection Type
- Threaded
- For Pipe Schedule
- Schedule 40
Description
Plug, 1/4 in Nominal Pipe Size, Stainless Steel, Not Applicable, CF8, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 3/4 in Length, 300 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Cored, Plug Drive Style Square, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 18, 1/4 - 18, Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.