Shop ZORO SELECT
See all product information
Create Account
Pipe, SS, 1", BSPTxNPT, 3ft
- Mfr # ZUSA-PF-11196
- Zoro # G004252709
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Pipe Weld Type
Electric Resistance Weld
Nominal Pipe Size
1 in
Outside Diameter
1 5/16 in
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-11196
- Zoro #
- G004252709
- UPC #
- 193005864736
- Country of Origin
- China
Dimensions
- Nominal Pipe Size
- 1 in
- Outside Diameter
- 1 5/16 in
- Wall Thickness
- 0.133 in
- Inside Diameter
- 1 3/64 in
- Overall Length
- 3 ft
- Wire Rope Length
- 3 ft
- Length
- 3 ft
Description
Pipe,SS,1",BSPTxNPT,3ft
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.