Pipe, SS, 11/2", NPTxNPT, 18"
- Mfr # ZUSA-PF-1612
- Zoro # G201771942
product price:Â
$
97.99
/ea
Key Features
Wall Thickness
0.145 in
Material
Stainless Steel
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Pipe Weld Type
Electric Resistance Weld
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-1612
- Zoro #
- G201771942
- UPC #
- 193005421632
- Country of Origin
- China
Dimensions
- Wall Thickness
- 0.145 in
- Outside Diameter
- 1 29/32 in
- Nominal Pipe Size
- 1 1/2 in
- Inside Diameter
- 1 39/64 in
- Overall Length
- 18 in
- Wire Rope Length
- 18 in
- Length
- 18 in
Description
Pipe,SS,11/2",NPTxNPT,18"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.