Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 40RC111N020014
- Zoro # G923938531
product price:Â
$
20.35
/ea
Key Features
Side A Thread Type
NPT
Fitting Side B Type
Threaded
Color
Silver
Fitting Side A Gender
Female
Overall Length
63.9 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40RC111N020014
- Zoro #
- G923938531
- UPC #
- 840280501558
- Country of Origin
- Multiple
- Side A Thread Type
- NPT
- Fitting Side B Type
- Threaded
- Item
- Pipe fitting
- Color
- Silver
- Fitting Side A Gender
- Female
- Series
- 0RC111N
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Pipe Threading
- 11 1/2
- Finish/Coating
- None
- Fitting Side B Pipe Threading
- 18
- For Pipe Schedule
- Schedule 40
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Class
- Class 150
- Specific Fitting Shape
- Coupling Body
- Application
- Gases, Oils
- Includes Seal
- No
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Fitting Features
- Rigid
- Fitting Side A Type
- Threaded
- Wire Color
- Silver
Dimensions
- Overall Length
- 63.9 mm
- Fitting Side A Outside Diameter
- 2 55/64 in
- Fitting Side B Outside Diameter
- 25/32 in
- Wire Rope Length
- 63.9 mm
- Length
- 63.9 mm
Description
Coupling Body, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 2 55/64 in, 11 1/2, Threaded, 25/32 in, 18, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.