Shop ZORO SELECT

Pipe, SS, 11/2", NPTxNPT, 2ft

  • Mfr # ZUSA-PF-1626
  • Zoro # G101772124

product price: 
$
137.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Pipe Weld Type
Electric Resistance Weld
Wall Thickness
0.145 in
Material
Stainless Steel
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-1626
Zoro #
G101772124
UPC #
193005421717
Country of Origin
China
Item
Pipe
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Pipe Weld Type
Electric Resistance Weld
Material
Stainless Steel
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Metal Pipe Construction
Welded
Side A Gender
Male
Maximum Operating Pressure
150 psi @ 72 Degrees F
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Fitting Compatibility
Class 150
Maximum Steam Pressure
150 psi @ 360 Degrees F
Side B Gender
Male
Side A Connection Type
Threaded
Material Grade
304
Side B Thread Type
NPT
Schedule
Schedule 40
Thread Configuration
Threaded on Both Ends
Side B Connection Type
Threaded
Side A Thread Type
NPT
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
392 Degrees F
Thread Sealant Type
PTFE
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Wall Thickness
0.145 in
Overall Length
2 ft
Inside Diameter
1 39/64 in
Nominal Pipe Size
1 1/2 in
Outside Diameter
1 29/32 in
Wire Rope Length
2 ft
Length
2 ft

Description

The ZORO SELECT - ZUSA-PF-1626 is a stainless steel pipe rated for conveying fluids or gases within specified pressure and temperature ranges. Compatible with Schedule 40 piping systems, it features a nominal diameter of 1 1/2 inches and an outside diameter of 1 29/32 inches, making it appropriate for applications requiring corrosion resistance and specific pressure ratings. The pipe's welded construction and materials (304 stainless steel grade) contribute to durability and resistance to chemical, abrasion, and UV exposure. With a maximum operating pressure of 150 psi at 72°F and a maximum steam pressure of 150 psi at 360°F, it is intended for use with air, natural gas, non-potable water, propane, and steam within specified conditions.

Key Features:

  • Application includes air, natural gas, non-potable water, propane, and steam, indicating versatile usage options.
  • Fitting compatibility with Schedule 40 pipes ensures proper mating with standard piping systems.
  • Inside diameter of 1 39/64 inches provides specific flow capacity.
  • Material is stainless steel Grade 304, offering corrosion resistance and durability.
  • Length is 2 feet.
  • Constructed with welded joints.
  • Designed to resist abrasion, chemicals, corrosion, diesel, oil, and UV exposure.
  • Threaded with NPT male threads on both ends for compatibility with standard fittings.
  • Rated for a maximum operating pressure of 150 psi at 72°F and 150 psi at 360°F.
  • Complies with industry standards ANSI/ASME B1.20.1, ASTM A312, ASTM A733.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.