Shop ZORO SELECT
See all product information
Create Account
Pipe, SS, 11/4", BSPTxNPT, 3ft
- Mfr # ZUSA-PF-15439
- Zoro # G704252658
product price:Â
$
278.99
/ea
Free Shipping & Returns
Key Features
Pipe Weld Type
Electric Resistance Weld
Material
Stainless Steel
Inside Diameter
1 3/8 in
Schedule
Schedule 40
Side B Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15439
- Zoro #
- G704252658
- UPC #
- 193005483937
- Country of Origin
- China
- Pipe Weld Type
- Electric Resistance Weld
- Material
- Stainless Steel
- Schedule
- Schedule 40
- Side B Connection Type
- Threaded
- Metal Pipe Construction
- Welded
- Fitting Compatibility
- Class 150
- Side B Gender
- Male
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Item
- Pipe
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side A Thread Type
- BSPT
- Thread Configuration
- Threaded on Both Ends
- Side A Gender
- Male
- Standards
- ASTM A312
- Side A Connection Type
- Threaded
- Material Grade
- 316
- Side B Thread Type
- NPT
- Minimum Operating Temperature
- -40 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Maximum Operating Temperature
- 392 Degrees F
- Shell Material
- Stainless Steel
Dimensions
- Inside Diameter
- 1 3/8 in
- Overall Length
- 3 ft
- Nominal Pipe Size
- 1 1/4 in
- Wall Thickness
- 0.14 in
- Outside Diameter
- 1 21/32 in
- Wire Rope Length
- 3 ft
- Length
- 3 ft
Description
Pipe,SS,11/4",BSPTxNPT,3ft
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.