Pipe, SS, 1/2", BSPTxNPT, 3ft
- Mfr # ZUSA-PF-15417
- Zoro # G304252614
product price:Â
$
176.99
/ea
Free Shipping & Returns
Key Features
Pipe Weld Type
Electric Resistance Weld
Overall Length
3 ft
Thread Configuration
Threaded on Both Ends
Nominal Pipe Size
1/2 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15417
- Zoro #
- G304252614
- UPC #
- 193005825041
- Country of Origin
- China
- Pipe Weld Type
- Electric Resistance Weld
- Thread Configuration
- Threaded on Both Ends
- Material
- Stainless Steel
- Side A Gender
- Male
- Side A Thread Type
- BSPT
- Side B Thread Type
- NPT
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Item
- Pipe
- Side B Connection Type
- Threaded
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side A Connection Type
- Threaded
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Schedule
- Schedule 40
- Side B Gender
- Male
- Fitting Compatibility
- Class 150
- Metal Pipe Construction
- Welded
- Material Grade
- 316
- Standards
- ASTM A312
- Minimum Operating Temperature
- -40 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Maximum Operating Temperature
- 392 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 3 ft
- Nominal Pipe Size
- 1/2 in
- Outside Diameter
- 27/32 in
- Wall Thickness
- 0.109 in
- Inside Diameter
- 5/8 in
- Wire Rope Length
- 3 ft
- Length
- 3 ft
Description
Pipe,SS,1/2",BSPTxNPT,3ft
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.