Shop ZORO SELECT

Pipe, SS, 1/2", NPTxNPT, 18"

  • Mfr # ZUSA-PF-1608
  • Zoro # G701772074

product price: 
$
41.99
/ea

Key Features

Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Pipe Weld Type
Electric Resistance Weld
Material
Stainless Steel
Wall Thickness
0.109 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-1608
Zoro #
G701772074
UPC #
193005421601
Country of Origin
China
Item
Pipe
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Pipe Weld Type
Electric Resistance Weld
Material
Stainless Steel
Material Grade
304
Side B Connection Type
Threaded
Side A Connection Type
Threaded
Side A Gender
Male
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Fitting Compatibility
Class 150
Maximum Steam Pressure
150 psi @ 360 Degrees F
Side B Thread Type
NPT
Schedule
Schedule 40
Side B Gender
Male
Side A Thread Type
NPT
Metal Pipe Construction
Welded
Maximum Operating Pressure
150 psi @ 72 Degrees F
Thread Configuration
Threaded on Both Ends
Thread Sealant Type
PTFE
Maximum Operating Temperature
392 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Minimum Operating Temperature
-40 Degrees F
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Wall Thickness
0.109 in
Overall Length
18 in
Inside Diameter
5/8 in
Nominal Pipe Size
1/2 in
Outside Diameter
27/32 in
Wire Rope Length
18 in
Length
18 in

Description

The ZORO SELECT - ZUSA-PF-1608 is a stainless steel pipe fitting designed for use in piping systems to connect, redirect or terminate pipe sections. It is made from stainless steel. Material: Stainless steel. It provides a connection in fluid or gas conveyance systems that use stainless steel components.
Key Features:

  • Material: Stainless steel.
  • Category: Pipe fitting, used to join or alter the direction of pipes.
  • Product Type: Stainless steel pipe fitting, indicating its compatibility with stainless steel piping systems.
  • Suitable for use in fluid or gas conveyance applications.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.