Pipe fitting
- Mfr # 600BSP114038018
- Zoro # G923937855
product price:Â
$
1.59
/ea
Sold in multiples of 7 for
$11.13
Key Features
Overall Length
17.3 mm
Fitting Side A Gender
Female
Application
Gases, Oils
Includes Seal
No
Side A Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 600BSP114038018
- Zoro #
- G923937855
- UPC #
- 840280531760
- Country of Origin
- Multiple
- Fitting Side A Gender
- Female
- Application
- Gases, Oils
- Includes Seal
- No
- Side A Thread Type
- NPT
- For Pipe Schedule
- Schedule 40
- Fitting Side B Pipe Threading
- 27
- Includes Pre-Applied Thread Sealant
- No
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Color
- Silver
- Fitting Side A Pipe Threading
- 18
- Item
- Pipe fitting
- Fitting Side A Type
- Threaded
- Fitting Features
- Rigid
- Finish/Coating
- None
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Class
- Class 150
- Wire Color
- Silver
Dimensions
- Overall Length
- 17.3 mm
- Wire Rope Length
- 17.3 mm
- Length
- 17.3 mm
Description
None, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 18, 27, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.