Shop ZORO SELECT
See all product information
Create Account
Pipe, SS, 1/4", BSPTxNPT, 3ft
- Mfr # ZUSA-PF-11192
- Zoro # G504252735
product price:Â
$
39.99
/ea
Key Features
Pipe Weld Type
Electric Resistance Weld
Schedule
Schedule 40
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Outside Diameter
35/64 in
Side A Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-11192
- Zoro #
- G504252735
- UPC #
- 193005864620
- Country of Origin
- China
- Pipe Weld Type
- Electric Resistance Weld
- Schedule
- Schedule 40
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side A Connection Type
- Threaded
- Side A Thread Type
- BSPT
- Fitting Compatibility
- Class 150
- Side A Gender
- Male
- Side B Gender
- Male
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Standards
- ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Side B Thread Type
- NPT
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side B Connection Type
- Threaded
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Thread Configuration
- Threaded on Both Ends
- Material
- Stainless Steel
- Metal Pipe Construction
- Welded
- Item
- Pipe
- Minimum Operating Temperature
- -40 Degrees F
- Maximum Operating Temperature
- 392 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Outside Diameter
- 35/64 in
- Nominal Pipe Size
- 1/4 in
- Inside Diameter
- 23/64 in
- Wall Thickness
- 0.088 in
- Overall Length
- 3 ft
- Wire Rope Length
- 3 ft
- Length
- 3 ft
Description
Pipe, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Inside Diameter 23/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 1/4 in, Outside Diameter 35/64 in, Overall Length 3 ft
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.