Shop ZORO SELECT
See all product information
Create Account
Pipe, SS, 1/4", BSPTxNPT, 3ft
- Mfr # ZUSA-PF-15401
- Zoro # G804252657
product price:Â
$
95.69
/ea
Key Features
Pipe Weld Type
Electric Resistance Weld
Maximum Steam Pressure
150 psi @ 360 Degrees F
Overall Length
3 ft
Side A Thread Type
BSPT
Wall Thickness
0.088 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-15401
- Zoro #
- G804252657
- UPC #
- 193005824884
- Country of Origin
- China
Dimensions
- Overall Length
- 3 ft
- Wall Thickness
- 0.088 in
- Inside Diameter
- 23/64 in
- Nominal Pipe Size
- 1/4 in
- Outside Diameter
- 35/64 in
- Wire Rope Length
- 3 ft
- Length
- 3 ft
Description
Pipe,SS,1/4",BSPTxNPT,3ft
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.