Pipe, SS, 1/4", NPTxNPT, 16"

  • Mfr # ZUSA-PF-2916
  • Zoro # G701771831
product price: 
$
28.99
/ea

Key Features

Pipe Weld Type
Electric Resistance Weld
Wall Thickness
0.088 in
Material
Stainless Steel
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-2916
Zoro #
G701771831
UPC #
193005425425
Country of Origin
China
Item
Pipe
Pipe Weld Type
Electric Resistance Weld
Material
Stainless Steel
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Maximum Steam Pressure
150 psi @ 360 Degrees F
Material Grade
316
Side A Gender
Male
Side A Thread Type
NPT
Maximum Operating Pressure
150 psi @ 72 Degrees F
Side B Thread Type
NPT
Fitting Compatibility
Class 150
Schedule
Schedule 40
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Side B Gender
Male
Thread Configuration
Threaded on Both Ends
Side A Connection Type
Threaded
Metal Pipe Construction
Welded
Side B Connection Type
Threaded
Minimum Operating Temperature
-40 Degrees F
Thread Sealant Type
PTFE
Maximum Operating Temperature
392 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Wall Thickness
0.088 in
Overall Length
16 in
Nominal Pipe Size
1/4 in
Inside Diameter
23/64 in
Outside Diameter
35/64 in
Wire Rope Length
16 in
Length
16 in

Description

Pipe,SS,1/4",NPTxNPT,16"

Restrictions

Ratings & reviews