Pipe, SS, 1/4", NPTxNPT, 3ft
- Mfr # ZUSA-PF-1634
- Zoro # G301772047
Key Features
Specifications
Product Information
- MFR #
- ZUSA-PF-1634
- Zoro #
- G301772047
- UPC #
- 193005421748
- Country of Origin
- China
Dimensions
- Wall Thickness
- 0.088 in
- Outside Diameter
- 35/64 in
- Inside Diameter
- 23/64 in
- Nominal Pipe Size
- 1/4 in
- Overall Length
- 3 ft
- Wire Rope Length
- 3 ft
- Length
- 3 ft
Description
The ZORO SELECT - ZUSA-PF-1634 is a stainless steel pipe constructed from 304 grade alloy, intended for use as a hollow cylindrical conduit for transporting fluids and gases. It has threaded male connections on both ends with NPT thread type, compatible with Schedule 40 pipe systems. The pipe is welded using electric resistance weld and measures 3 feet in overall length, with a nominal pipe size of 1/4 inch and an inside diameter of 23/64 inch. It may be compatible with air, natural gas, non-potable water, propane, and steam within specified parameters, and it meets the requirements specified by ANSI/ASME B1.20.1, ASTM A312, and ASTM A733 standards.
Key Features:
- Material: 304 Stainless Steel
- Nominal Pipe Size: 1/4 inch; Outside Diameter: 35/64 inch; Inside Diameter: 23/64 inch
- Wall Thickness: 0.088 inch; Schedule: 40
- Connections: Threaded on both ends, Male gender, NPT thread type
- Maximum Operating Pressure: 150 psi at 72 °F; maximum steam pressure: 150 psi at 360 °F
- Construction: Welded pipe with electric resistance weld technique
- Resistance Properties: has properties that provide resistance to abrasion, chemicals, corrosion, diesel, oil, and UV exposure
- Length: 3 feet
- Compliance: Meets the requirements specified by ANSI/ASME B1.20.1, ASTM A312, ASTM A733 standards
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.