Pipe, SS, 3/4", NPTxNPT, 4ft

  • Mfr # ZUSA-PF-1651
  • Zoro # G501771888
product price: 
$
121.99
/ea
Free Shipping & Returns

Key Features

Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Material
Stainless Steel
Pipe Weld Type
Electric Resistance Weld
Wall Thickness
0.113 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-1651
Zoro #
G501771888
UPC #
193005421854
Country of Origin
China

Dimensions

Wall Thickness
0.113 in
Nominal Pipe Size
3/4 in
Inside Diameter
53/64 in
Outside Diameter
1 3/64 in
Overall Length
4 ft
Wire Rope Length
4 ft
Length
4 ft

Details

Item
Pipe
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Material
Stainless Steel
Pipe Weld Type
Electric Resistance Weld
Side B Connection Type
Threaded
Material Grade
304
Side B Gender
Male
Side A Thread Type
NPT
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Fitting Compatibility
Class 150
Maximum Operating Pressure
150 psi @ 72 Degrees F
Metal Pipe Construction
Welded
Side B Thread Type
NPT
Schedule
Schedule 40
Side A Connection Type
Threaded
Thread Configuration
Threaded on Both Ends
Side A Gender
Male
Maximum Steam Pressure
150 psi @ 360 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Thread Sealant Type
PTFE
Maximum Operating Temperature
392 Degrees F
Minimum Operating Temperature
-40 Degrees F
Shell Material
Stainless Steel

Description

The ZORO SELECT - ZUSA-PF-1651 is a stainless steel pipe intended for conveying fluids, gases, or slurries. It features a schedule 40 wall thickness and measures 3/4 inch nominal pipe size with an inside diameter of 53/64 inches and an outside diameter of 1 3/64 inches. The pipe is constructed with welded method and has an overall length of 4 feet. Its corrosion-resistant properties make it suitable for conveying air, natural gas, non-potable water, propane, or steam within rated pressure and temperature limits. It is rated for operation at pressures up to 150 psi at 72°F for air, natural gas, non-potable water, propane, and steam.

Key Features:

  • Intended for use with air, natural gas, non-potable water, propane, or steam within rated pressure and temperature limits
  • Compatible with Schedule 40 piping standards
  • Manufactured from 304-grade stainless steel, suitable for corrosion resistance within specified environments
  • Inside diameter: 53/64 inches; outside diameter: 1 3/64 inches
  • Overall length of 4 feet
  • Constructed with welded method for strength and reliability
  • Resistant to abrasion, chemicals, corrosion, diesel, oil, and UV exposure
  • Threaded on both ends with NPT threads
  • Standards include ANSI/ASME B1.20.1, ASTM A312, ASTM A733
  • Wall thickness: 0.113 inches
  • Welded using Electric Resistance Welding

Restrictions

Ratings & reviews