Pipe fitting
- Mfr # 40RC111N040020
- Zoro # G923937916
product price:Â
$
94.35
/ea
Key Features
Includes Pre-Applied Thread Sealant
No
Fitting Side A Outside Diameter
5 13/32 in
Series
0RC111N
Fitting Side B Pipe Threading
11 1/2
Finish/Coating
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40RC111N040020
- Zoro #
- G923937916
- UPC #
- 840280501787
- Country of Origin
- Multiple
- Includes Pre-Applied Thread Sealant
- No
- Series
- 0RC111N
- Fitting Side B Pipe Threading
- 11 1/2
- Item
- Pipe fitting
- Finish/Coating
- None
- Fitting Side A Type
- Threaded
- Specific Fitting Shape
- Coupling Body
- Class
- Class 150
- Fitting Side B Type
- Threaded
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- For Pipe Schedule
- Schedule 40
- Side A Thread Type
- NPT
- Fitting Side A Pipe Threading
- 8
- Application
- Gases, Oils
- Color
- Silver
- Includes Seal
- No
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Fitting Side A Gender
- Female
- Fitting Features
- Rigid
- Wire Color
- Silver
Dimensions
- Fitting Side A Outside Diameter
- 5 13/32 in
- Overall Length
- 111.7 mm
- Fitting Side B Outside Diameter
- 2 57/64 in
- Wire Rope Length
- 111.7 mm
- Length
- 111.7 mm
Description
Coupling Body, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 5 13/32 in, 8, Threaded, 2 57/64 in, 11 1/2, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.