Pipe, SS, 3/8", BSPTxNPT, 3ft
- Mfr # ZUSA-PF-15409
- Zoro # G604252697
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Pipe Weld Type
Electric Resistance Weld
Standards
ASTM A312
Side A Gender
Male
Maximum Operating Pressure
150 psi @ 72 Degrees F
Side B Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15409
- Zoro #
- G604252697
- UPC #
- 193005824969
- Country of Origin
- China
- Pipe Weld Type
- Electric Resistance Weld
- Standards
- ASTM A312
- Side A Gender
- Male
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side B Gender
- Male
- Metal Pipe Construction
- Welded
- Side B Connection Type
- Threaded
- Side A Connection Type
- Threaded
- Side A Thread Type
- BSPT
- Thread Configuration
- Threaded on Both Ends
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Fitting Compatibility
- Class 150
- Item
- Pipe
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Material
- Stainless Steel
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Schedule
- Schedule 40
- Side B Thread Type
- NPT
- Material Grade
- 316
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Maximum Operating Temperature
- 392 Degrees F
- Minimum Operating Temperature
- -40 Degrees F
- Shell Material
- Stainless Steel
Dimensions
- Wall Thickness
- 0.091 in
- Overall Length
- 3 ft
- Inside Diameter
- 1/2 in
- Outside Diameter
- 43/64 in
- Nominal Pipe Size
- 3/8 in
- Wire Rope Length
- 3 ft
- Length
- 3 ft
Description
Pipe, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Inside Diameter 1/2 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 3 ft
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.