Pipe, SS, 3/8", NPTxNPT, 2ft
- Mfr # ZUSA-PF-1621
- Zoro # G901772089
Key Features
Specifications
Product Information
- MFR #
- ZUSA-PF-1621
- Zoro #
- G901772089
- UPC #
- 193005421670
- Country of Origin
- China
Dimensions
- Wall Thickness
- 0.091 in
- Overall Length
- 2 ft
- Outside Diameter
- 43/64 in
- Nominal Pipe Size
- 3/8 in
- Inside Diameter
- 1/2 in
- Wire Rope Length
- 2 ft
- Length
- 2 ft
Description
The ZORO SELECT - ZUSA-PF-1621 is a stainless steel pipe rated for the transport of fluids, gases, or slurries within specified conditions. Constructed from 304-grade stainless steel with a schedule 40 wall thickness, it features a 1/2-inch inside diameter, outside diameter of 43/64 inches, and overall length of 2 feet. The pipe is constructed with electric resistance welds and is compatible with schedule 40 fittings and conforming to NPT standards, ensuring secure threaded connections. Suitable for use in systems specified for air, natural gas, non-potable water, propane, and steam, in accordance with applicable standards.
Key Features:
- Material: Stainless Steel, grade 304
- Construction: Welded
- Inside Diameter: 1/2 in
- Outside Diameter: 43/64 in
- Overall Length: 2 ft
- Pipe Schedule: Schedule 40
- Weld Type: Electric Resistance Weld
- Resistance Properties: Has corrosion-resistant properties as specified
- Connection Type and Gender: Threaded, Male on both side A and B
- Thread Type: NPT
- Wall Thickness: 0.091 in
- Standards: ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Application Compatibility: Air, Natural Gas, Non-Potable Water, Propane, Steam
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.