Pipe, Stainless Steel, 21/2", 10ft
- Mfr # F4PPJ10WD
- Zoro # G914810938
product price:Â
$
351.99
/ea
Key Features
Pipe Weld Type
Gas Tungsten Arc Weld
Material Grade
304/304L
Overall Length
10 ft
Side B Connection Type
Unthreaded
Wall Thickness
0.083 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F4PPJ10WD
- Zoro #
- G914810938
- UPC #
- 840280597117
- Country of Origin
- Viet Nam
Dimensions
- Overall Length
- 10 ft
- Wall Thickness
- 0.083 in
- Nominal Pipe Size
- 2 1/2 in
- Inside Diameter
- 2 45/64 in
- Outside Diameter
- 2 7/8 in
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Description
Pipe, Application Air, Gases, Finish/Coating Not Applicable, Fitting Compatibility CLASS150 SCH 5S, Inside Diameter 2 45/64 in, Manufacture Location Globally Sourced, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 195 psi @ 200 Degrees F, Maximum Operating Temperature 300 Degrees F, Maximum Steam Pressure 175 psi @ 300 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 1/2 in, Outside Diameter 2 7/8 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.