Pipe, Stainless Steel, 3 in, , 10 ft

  • Mfr # F4PPK10WD
  • Zoro # G014810937
product price: 
$
406.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Pipe Weld Type
Gas Tungsten Arc Weld
Side A Connection Type
Unthreaded
Wall Thickness
0.083 in
Material
Stainless Steel
Side B Connection Type
Unthreaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F4PPK10WD
Zoro #
G014810937
UPC #
840280597179
Country of Origin
Viet Nam

Dimensions

Wall Thickness
0.083 in
Nominal Pipe Size
3 in
Overall Length
10 ft
Outside Diameter
3 1/2 in
Inside Diameter
3 21/64 in
Wire Rope Length
10 ft
Length
10 ft

Details

Pipe Weld Type
Gas Tungsten Arc Weld
Side A Connection Type
Unthreaded
Material
Stainless Steel
Side B Connection Type
Unthreaded
Standards
ASTM A312
Metal Pipe Construction
Welded
Thread Configuration
Unthreaded
Item
Pipe
Material Grade
304/304L
Schedule
Schedule 5S
Application
Air, Gases
Maximum Steam Pressure
175 psi @ 300 Degrees F
Maximum Operating Pressure
195 psi @ 200 Degrees F
Maximum Operating Temperature
300 Degrees F
Fitting Compatibility
CLASS150 SCH 5S
Minimum Operating Temperature
-20 Degrees F
Manufacture Location
Globally Sourced
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Shell Material
Stainless Steel

Description

Pipe, Application Air, Natural Gas, Steam, Water, Finish/Coating Pickling, Fitting Compatibility CLASS150 SCH 5S, Inside Diameter 3 21/64 in, Manufacture Location Globally Sourced, Material Stainless Steel, Material Grade 304/304L, Maximum Operating Pressure 195 psi @ 200 Degrees F, Maximum Operating Temperature 300 Degrees F, Maximum Steam Pressure 175 psi @ 300 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3 in

Restrictions

Ratings & reviews