Pipe, Stainless Steel, 4 in, , 10 ft
- Mfr # F4PPL10WD
- Zoro # G014810906
product price:Â
$
446.99
/ea
Key Features
Pipe Weld Type
Gas Tungsten Arc Weld
Material
Stainless Steel
Metal Pipe Construction
Welded
Side A Connection Type
Unthreaded
Standards
ASTM A312
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F4PPL10WD
- Zoro #
- G014810906
- UPC #
- 840280597186
- Country of Origin
- Viet Nam
- Pipe Weld Type
- Gas Tungsten Arc Weld
- Material
- Stainless Steel
- Item
- Pipe
- Metal Pipe Construction
- Welded
- Side A Connection Type
- Unthreaded
- Standards
- ASTM A312
- Schedule
- Schedule 5S
- Side B Connection Type
- Unthreaded
- Material Grade
- 304/304L
- Thread Configuration
- Unthreaded
- Application
- Air, Gases
- Maximum Operating Temperature
- 300 Degrees F
- Manufacture Location
- Globally Sourced
- Maximum Steam Pressure
- 175 psi @ 300 Degrees F
- Maximum Operating Pressure
- 195 psi @ 200 Degrees F
- Minimum Operating Temperature
- -20 Degrees F
- Fitting Compatibility
- CLASS150 SCH 5S
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Nominal Pipe Size
- 4 in
- Overall Length
- 10 ft
- Wall Thickness
- 0.083 in
- Inside Diameter
- 4 21/64 in
- Outside Diameter
- 4 1/2 in
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Description
Pipe, Application Air, Natural Gas, Steam, Water, Finish/Coating Pickling, Fitting Compatibility CLASS150 SCH 5S, Inside Diameter 4 21/64 in, Manufacture Location Globally Sourced, Material Stainless Steel, Material Grade 304/304L, Maximum Operating Pressure 195 psi @ 200 Degrees F, Maximum Operating Temperature 300 Degrees F, Maximum Steam Pressure 175 psi @ 300 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 4 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.