Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 3/4", NPTxNPT, 6"
- Mfr # ZUSA-PF-4372
- Zoro # G104252838
product price:Â
$
37.15
/ea
Key Features
Side B Connection Type
Threaded
Outside Diameter
1 3/64 in
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Maximum Steam Pressure
150 psi @ 360 Degrees F
Material Grade
316
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-4372
- Zoro #
- G104252838
- UPC #
- 193005428846
- Country of Origin
- China
Dimensions
- Outside Diameter
- 1 3/64 in
- Inside Diameter
- 47/64 in
- Overall Length
- 6 in
- Nominal Pipe Size
- 3/4 in
- Wall Thickness
- 0.154 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 300, Inside Diameter 47/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.