Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe

  • Mfr # SVP06S10

  • Zoro # G500722003


product price: $522.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Standards
ASTM A888 Annex A1, CISPI 301 Annex A1
Wall Thickness
0.19 in
Side A Connection Type
Unthreaded
Nominal Pipe Size
6 in
Maximum Operating Pressure
20 psi @ 140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVP06S10
Zoro #
G500722003
UPC #
810074084505
Country of Origin
Multiple

Dimensions

Wall Thickness
0.19 in
Nominal Pipe Size
6 in
Overall Length
10 ft
Inside Diameter
6 in
Outside Diameter
6 3/8 in

Details

Item
Pipe
Standards
ASTM A888 Annex A1, CISPI 301 Annex A1
Side A Connection Type
Unthreaded
Maximum Operating Pressure
20 psi @ 140 Degrees F
Side A Gender
Male
Minimum Operating Temperature
32 Degrees F
Application
Waste Water
Side B Gender
Male
Thread Configuration
Unthreaded
Metal Pipe Construction
Seamless
Material Grade
Grade B
Material
Cast Iron
Gravity Flow
Yes
Side B Connection Type
Unthreaded
Maximum Operating Temperature
140 Degrees F
Finish/Coating
Galvanized
Side A Thread Type
NPS
Resistance Properties
Chermical-Resistant
Manufacture Location
Globally Sourced
Side B Thread Type
NPS

Description

Pipe, Application Waste Water, Gravity Flow Yes, Inside Diameter 6 in, Manufacture Location Globally Sourced, Material Cast Iron, Material Grade Grade B, Maximum Operating Pressure 20 psi @ 140 Degrees F, Maximum Operating Temperature 140 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 6 in, Outside Diameter 6 3/8 in, Overall Length 10 ft, Resistance Properties Chermical-Resistant, Side A Connection Type Unthreaded, Side A Gender Male

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.