Shop ZORO SELECT
See all product information
Create Account
PipeNipple, Aluminum, 4", NPTxNPT, 4"
- Mfr # ZUSA-PF-5730
- Zoro # G201248574
product price:Â
$
54.79
/ea
Key Features
Pipe Size (Fittings)
4"
Standards
ANSI/ASME B1.20.1, ASTM B241
Wall Thickness
0.225 in
Resistance Properties
Corrosion-Resistant
Material Grade
6063-T6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-5730
- Zoro #
- G201248574
- UPC #
- 193005434403
- Country of Origin
- China
- Item
- Pipe Nipple
- Standards
- ANSI/ASME B1.20.1, ASTM B241
- Resistance Properties
- Corrosion-Resistant
- Material Grade
- 6063-T6
- Side A Connection Type
- Threaded
- Side B Gender
- Male
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Fitting Compatibility
- Class 125
- Side B Connection Type
- Threaded
- Material
- Aluminum
- Application
- Air, Non-Potable Water, Oils
- Side B Thread Type
- NPT
- Schedule
- Schedule 40
- Side A Thread Type
- NPT
- Thread Configuration
- Threaded on Both Ends
- Side A Gender
- Male
- Metal Pipe Construction
- Seamless
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Pipe Size (Fittings)
- 4"
- Wall Thickness
- 0.225 in
- Outside Diameter
- 4 1/2 in
- Inside Diameter
- 4 3/64 in
- Nominal Pipe Size
- 4 in
- Overall Length
- 4 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Pipe Nipple, Application Air, Non-Potable Water, Oils, Finish/Coating Not Applicable, Fitting Compatibility Class 125, Inside Diameter 4 3/64 in, Material Aluminum, Material Grade 6063-T6, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 4 in, Outside Diameter 4 1/2 in, Overall Length 4 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.